Zoro Homepage

FLAT 80 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F080086060-3

  • Zoro # G613874699


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
Overall Length
36 in
Yield Strength
23,200 psi
Thickness Tolerance
+/-0.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F080086060-3
Zoro #
G613874699
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thickness
8 mm
Overall Width
80 mm

Details

Standards
EN 15088, EN 573-3, EN 755
Material Grade
6060
Yield Strength
23,200 psi
Thickness Tolerance
+/-0.30 mm
Item
Aluminum Flat Bar
Tensile Strength
31,175 psi
Heat Treatment
Annealed
Temper
T66
Fabrication
Extruded
Brinell Hardness
75 BHN
Heat Treatable
Not Heat Treatable
Material
Aluminum
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
System of Measurement
Metric
Shape
Flat
Includes Material Certificate
Material Test Report

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.