Zoro Homepage

FLAT 80 X 8 6060 EXT ALUM NMFC#13160

  • Mfr # F080086060-6

  • Zoro # G313874685


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Fabrication
Extruded
Material Grade
6060
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F080086060-6
Zoro #
G313874685
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Overall Width
80 mm
Thickness
8 mm

Details

Fabrication
Extruded
Material Grade
6060
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Temper
T66
Mechanical Finish
Mill
Thickness Tolerance
+/-0.30 mm
Heat Treatment
Annealed
Tensile Strength
31,175 psi
Material
Aluminum
Brinell Hardness
75 BHN
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
Item
Aluminum Flat Bar
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.