Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat, Al, 6061, 1 x 1 1/4 In, 1 Ft

  • Mfr # 61F1X1.25-12

  • Zoro # G2915464


product price: $11.79
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1 in
Temper
T6511
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F1X1.25-12
Zoro #
G2915464
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.012 in
Thickness (Decimal)
1.0 in
Width
1-1/4"
Length
12"
Width and Length
1-1/4 in x 12 in
Overall Width
1 1/4 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Finish
Unpolished
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Type
Corrosion Resistant
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
Alloy Type
6061
Hardness Scale
BHN
Standards
AMS-QQ-A-200, ASTM B221
Typical Hardness
95
Thickness Tolerance
+/-0.012 in
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Fabrication
Extruded
Shape
Flat
Material Grade
6061
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Minimum Temperature
-320 Degrees F
Appearance
Plain
Heat Treatment
Tempered
Rockwell Hardness
95 HRB
Vickers Hardness
Not Available
Tolerance Rating
Standard
Brinell Hardness
95 BHN
Elongation
13 %
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 12 in Overall Length, Length Tolerance +/-1 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.