Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat, Al, 6061, 1/2 x 3 In, 1 Ft

  • Mfr # 61F.5X3-12

  • Zoro # G2838823


product price: $12.59
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type
6061
Typical Tensile Strength (PSI)
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.5X3-12
Zoro #
G2838823
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Length Tolerance
+/-1 in
Length
12"
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.024 in
Width and Length
3 in x 12 in
Width
3"
Overall Width
3 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type
6061
Typical Tensile Strength (PSI)
45,000 psi
Standards
AMS-QQ-A-200, ASTM B221
Type
Corrosion Resistant
Finish
Unpolished
Typical Yield Strength (PSI)
40,000 psi
Typical Hardness
95
Thickness Tolerance
+/-0.009 in
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Appearance
Plain
Vickers Hardness
Not Available
Shape
Flat
Includes Material Certificate
No Certificates Included
Material Grade
6061
Mechanical Finish
Mill
Minimum Temperature
-320 Degrees F
Fabrication
Extruded
Maximum Temperature
300 Degrees F
Rockwell Hardness
95 HRB
Heat Treatment
Tempered
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Resistance Properties
Corrosion-Resistant

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 12 in Overall Length, Length Tolerance +/-1 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards AMS-QQ-A-200, ASTM B221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.