Zoro Homepage

Flat Bar Stock 6061, 6 in Overall L

  • Mfr # 61F1X10-6

  • Zoro # G101840854


product price: $46.89
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1 in
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F1X10-6
Zoro #
G101840854
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
1 in
Width and Length
10 in x 6 in
Width Tolerance
+/-0.019 in
Overall Width
10 in
Overall Length
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type - Aluminum
6061
Standards
ASTM B221, AMS QQ-A-200/3
Hardness Scale
BHN
Typical Hardness
95
Finish
Mill
Thickness Tolerance
+/-0.012 in
Typical Yield Strength (PSI)
37,000 psi
Tensile Strength
42,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Material Grade
6061
Appearance
Plain
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Shape
Flat
Minimum Temperature
-320 Degrees F
Maximum Temperature
300 Degrees F
Shape Type
Plate
Fabrication
Extruded
Mechanical Finish
Mill
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Vickers Hardness
Not Available
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 10 in Overall Width, Width Tolerance +/-0.019 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.