Zoro Homepage

Flat Bar Stock 6061, 6 in Overall L

  • Mfr # 61F.25X8-6

  • Zoro # G301841156


product price: $10.49
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.25 in
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.25X8-6
Zoro #
G301841156
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width and Length
8 in x 6 in
Width Tolerance
+/-0.054 in
Thickness (Decimal)
0.25 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
8 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
37,000 psi
Alloy Type - Aluminum
6061
Tensile Strength
42,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Finish
Mill
Typical Hardness
95
Thickness Tolerance
+/-0.008 in
Hardness Scale
BHN
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Heat Treatment
Tempered
Shape Type
Plate
Maximum Temperature
300 Degrees F
Fabrication
Extruded
Heat Treatable
Heat Treatable
Vickers Hardness
Not Available
Minimum Temperature
-320 Degrees F
Shape
Flat
Rockwell Hardness
95 HRB
Includes Material Certificate
No Certificates Included
Material Grade
6061
Appearance
Plain
Tolerance Rating
Standard
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 8 in Overall Width, Width Tolerance +/-0.054 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.