Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 61F.188X1-36
Zoro # G401840653
product price: $8.89
/eaKey Features
Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.188 in
Temper
T6511
Thickness Tolerance
+/-0.007 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61F.188X1-36
Zoro #
G401840653
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.188 in
Width Tolerance
+/-0.012 in
Length Tolerance
+/-3 in
Width and Length
1 in x 36 in
Thickness (Decimal)
0.187 in
Overall Length
36 in
Overall Width
1 in
Description
Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 36 in Overall Length, Length Tolerance +/-3 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.