Zoro Homepage

Flat Bar Stock, Aluminum, 1.375 in Over. W

  • Mfr # 61S1.375-72

  • Zoro # G001841104


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
1.375 in
Temper
T6511
Alloy Type - Aluminum
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61S1.375-72
Zoro #
G001841104
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.375 in
Width and Length
1 3/8 in x 72 in
Width Tolerance
+/-0.012 in
Length Tolerance
+/-6 in
Thickness (Decimal)
1.375 in
Overall Length
6 ft
Overall Width
1 3/8 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Finish
Mill
Typical Hardness
95
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Tensile Strength
42,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
37,000 psi
Standards
ASTM B221, AMS QQ-A-200/3
Thickness Tolerance
+/-0.012 in
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Shape
Flat
Appearance
Plain
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Vickers Hardness
Not Available
Material Grade
6061
Minimum Temperature
-320 Degrees F
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Heat Treatment
Tempered
Rockwell Hardness
95 HRB
Flatness Tolerance
+/-0.008 in
Resistance Properties
Corrosion-Resistant
Elongation
13 %
Galvanized
Not Galvanized

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 1 3/8 in Overall Width, Width Tolerance +/-0.012 in, 1.375 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.