Zoro Homepage

Flat Bar Stock, Aluminum, 1.5 in Over. W

  • Mfr # 18098_48_0

  • Zoro # G203044570


product price: $26.39
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T52
Length Tolerance
+0.125 in/0 in
Standards
AMS-QQ-A-200/9, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18098_48_0
Zoro #
G203044570
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Width Tolerance
+/-0.014 in
Width and Length
1 1/2 in x 48 in
Overall Width
1 1/2 in
Thickness
0.375 in
Overall Length
4 ft

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.375 in, Width and Length 1 1/2 in x 48 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.008 in, Width Tolerance +/-0.014 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.