Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 1.5 in Over. W

  • Mfr # 24F.188X1.5-24

  • Zoro # G601841528


product price: $41.49
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.188 in
Temper
T4
Alloy Type - Aluminum
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24F.188X1.5-24
Zoro #
G601841528
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Thickness (Decimal)
0.187 in
Width Tolerance
+/-0.014 in
Width and Length
1 1/2 in x 24 in
Length Tolerance
+/-2 in
Overall Length
24 in
Overall Width
1 1/2 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T4
Alloy Type - Aluminum
2024
Tensile Strength
68,000 psi
Thickness Tolerance
+/-0.007 in
Standards
AMS 4119, AMS 4120, ASTM B211
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
120
Finish
Mill
Typical Yield Strength (PSI)
47,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
68,000 psi
Metal Fabrication Process
Cold Drawn
Straightness Tolerance
Not Rated
Maximum Temperature
300 Degrees F
Material Grade
2024
Shape
Flat
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Minimum Temperature
-320 Degrees F
Appearance
Plain
Vickers Hardness
Not Available
Rockwell Hardness
120 HRB
Tolerance Rating
Standard
Brinell Hardness
120 BHN
Mechanical Finish
Mill
Heat Treatment
Tempered
Elongation
15 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.006 in

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T4, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.