Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 1.5 in Over. W

  • Mfr # 61F.125X1.5-6

  • Zoro # G401840554


product price: $1.99
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.125 in
Temper
T6511
Width and Length
1 1/2 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.125X1.5-6
Zoro #
G401840554
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width and Length
1 1/2 in x 6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.014 in
Thickness (Decimal)
0.125 in
Overall Width
1 1/2 in
Overall Length
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Mill
Typical Tensile Strength (PSI)
42,000 psi
Tensile Strength
42,000 psi
Typical Yield Strength (PSI)
37,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.007 in
Typical Hardness
95
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Appearance
Plain
Material Grade
6061
Fabrication
Extruded
Shape
Flat
Minimum Temperature
-320 Degrees F
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Vickers Hardness
Not Available
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Elongation
13 %
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.