Zoro Homepage

Flat Bar Stock, Aluminum, 1.75 in Over. W

  • Mfr # 24F1X1.75-6

  • Zoro # G101840373


product price: $25.15
/ea

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1 in
Temper
T351
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24F1X1.75-6
Zoro #
G101840373
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length Tolerance
+0.125 in/0 in
Width and Length
1 3/4 in x 6 in
Thickness (Decimal)
1 in
Width Tolerance
+/-0.014 in
Overall Width
1 3/4 in
Overall Length
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Tensile Strength
68,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
47,000 psi
Typical Tensile Strength (PSI)
68,000 psi
Finish
Mill
Hardness Scale
BHN
Typical Hardness
120
Standards
AMS 4119, AMS 4120, ASTM B211
Alloy Type - Aluminum
2024
Thickness Tolerance
+/-0.012 in
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold Drawn
Shape
Flat
Fabrication
Cold Drawn
Vickers Hardness
Not Available
Brinell Hardness
120 BHN
Minimum Temperature
-320 Degrees F
Maximum Temperature
300 Degrees F
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Heat Treatment
Tempered
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
120 HRB
Appearance
Plain
Tolerance Rating
Standard
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.006 in
Elongation
15 %

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T351, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 1 3/4 in Overall Width, Width Tolerance +/-0.014 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.