Zoro Homepage

Flat Bar Stock, Aluminum, 2 in Over. W

  • Mfr # 13296_24_0

  • Zoro # G602646726


product price: $47.99
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.25 in
Temper
T6
Typical Hardness
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13296_24_0
Zoro #
G602646726
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Thickness (Decimal)
0.25 in
Width and Length
2 x 24 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 in
Overall Length
24 in

Description

Aluminum Rectangular Bar, Aluminum, 7075, T6, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.005 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.