Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 2 in Over. W

  • Mfr # 13329_12_0

  • Zoro # G702643335


product price: $35.19
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.75 in
Temper
T651
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13329_12_0
Zoro #
G702643335
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width and Length
2 x 12 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.005 in
Thickness (Decimal)
0.75 in
Overall Length
12 in
Overall Width
2 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Tensile Strength
80,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Metal Fabrication Process
Cold Worked
Hardness Scale
BHN
Finish
Unpolished
Typical Hardness
150
Alloy Type - Aluminum
7075
Standards
AMS 4123, AMS QQ-A-225/9, ASTM B211
Thickness Tolerance
+/-0.0025 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
73,000 psi
Maximum Temperature
1,175 Degrees F
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Minimum Temperature
890 Degrees F
Material Grade
7075
Appearance
Metallic
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
150 BHN
Fabrication
Cold Rolled
System of Measurement
Inch
Shape
Rectangular
Rockwell Hardness
87
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Rectangular Bar, Aluminum, 7075, T651, Rectangular, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.005 in, 0.75 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.