Zoro Homepage

Flat Bar Stock, Aluminum, 2 in Over. W

  • Mfr # 18103_96_0

  • Zoro # G503044430


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T52
Length Tolerance
+0.125 in/0 in
Standards
AMS-QQ-A-200/9, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18103_96_0
Zoro #
G503044430
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width and Length
2 in x 96 in
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.024 in
Overall Length
8 ft
Overall Width
2 in
Thickness
0.5 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Finish
Unpolished
Temper
T52
Standards
AMS-QQ-A-200/9, ASTM B221
Thickness Tolerance
+/-0.009 in
Metal Fabrication Process
Extruded
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
60
Typical Yield Strength (PSI)
21,000 psi
Typical Tensile Strength (PSI)
27,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
6063
Yield Strength
21,000 psi
Material Grade
6063
System of Measurement
Inch
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Brinell Hardness
60 BHN
Fabrication
Extruded
Tensile Strength
27,000 psi
Heat Treatable
Heat Treatable

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.5 in, Width and Length 2 in x 96 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.009 in, Width Tolerance +/-0.024 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.