Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 2.5 in Over. W

  • Mfr # 17836_72_0

  • Zoro # G902644668


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
1 in
Temper
T651
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17836_72_0
Zoro #
G902644668
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width and Length
2 1/2 x 72 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.008 in
Thickness (Decimal)
1 in
Overall Length
6 ft
Overall Width
2 1/2 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Tensile Strength
80,000 psi
Typical Hardness
150
Typical Yield Strength (PSI)
73,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
7075
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Unpolished
Thickness Tolerance
+/-0.0025 in
Standards
AMS 4123, AMS QQ-A-225/9, ASTM B211
Typical Tensile Strength (PSI)
83,000 psi
Metal Fabrication Process
Cold Worked
Fabrication
Cold Rolled
Material Grade
7075
Brinell Hardness
150 BHN
Shape
Rectangular
Mechanical Finish
Mill
Rockwell Hardness
87
Heat Treatment
Tempered
Minimum Temperature
890 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Heat Treatable
Appearance
Metallic
Maximum Temperature
1,175 Degrees F
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Rectangular Bar, Aluminum, 7075, T651, Rectangular, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 2 1/2 in Overall Width, Width Tolerance +/-0.008 in, 1 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.