Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 2.5 in Over. W

  • Mfr # 61S2.5-24

  • Zoro # G801840604


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
2.5 in
Temper
T6511
Thickness Tolerance
+/-0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61S2.5-24
Zoro #
G801840604
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2.5 in
Thickness (Decimal)
2.5 in
Width Tolerance
+/-0.024 in
Width and Length
2 1/2 in x 24 in
Length Tolerance
+/-2 in
Overall Length
24 in
Overall Width
2 1/2 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Thickness Tolerance
+/-0.024 in
Tensile Strength
42,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Finish
Mill
Alloy Type - Aluminum
6061
Typical Yield Strength (PSI)
37,000 psi
Typical Hardness
95
Standards
ASTM B221, AMS QQ-A-200/3
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Mechanical Finish
Mill
Tolerance Rating
Standard
Brinell Hardness
95 BHN
Heat Treatment
Tempered
Material Grade
6061
Maximum Temperature
300 Degrees F
Minimum Temperature
-320 Degrees F
Shape
Flat
Rockwell Hardness
95 HRB
Appearance
Plain
Heat Treatable
Heat Treatable
Fabrication
Extruded
Vickers Hardness
Not Available
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in
Elongation
13 %
Galvanized
Not Galvanized

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 2.5 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.