Zoro Homepage

Flat Bar Stock, Aluminum, 3 in Over. W

  • Mfr # 13345_12_0

  • Zoro # G302643612


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
1.5 in
Temper
T651
Thickness Tolerance
+/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13345_12_0
Zoro #
G302643612
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width and Length
3 x 12 in
Thickness (Decimal)
1.5 in
Width Tolerance
+/-0.008 in
Length Tolerance
+0.125 in/0 in
Overall Width
3 in
Overall Length
12 in

Description

Aluminum Rectangular Bar, Aluminum, 7075, T651, Rectangular, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +/-0.008 in, 1.5 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.