Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 3 in Over. W

  • Mfr # 24F.5X3-24

  • Zoro # G901840269


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.5 in
Temper
T351
Typical Tensile Strength (PSI)
68,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24F.5X3-24
Zoro #
G901840269
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width Tolerance
+/-0.024 in
Width and Length
3 in x 24 in
Length Tolerance
+/-2 in
Thickness (Decimal)
0.5 in
Overall Width
3 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Typical Tensile Strength (PSI)
68,000 psi
Hardness Scale
BHN
Finish
Mill
Alloy Type - Aluminum
2024
Standards
AMS 4119, AMS 4120, ASTM B211
Typical Hardness
120
Tensile Strength
68,000 psi
Typical Yield Strength (PSI)
47,000 psi
Thickness Tolerance
+/-0.009 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
300 Degrees F
Shape
Flat
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Heat Treatment
Tempered
Appearance
Plain
Rockwell Hardness
120 HRB
Tolerance Rating
Standard
Vickers Hardness
Not Available
Mechanical Finish
Mill
Minimum Temperature
-320 Degrees F
Brinell Hardness
120 BHN
Material Grade
2024
Flatness Tolerance
+/-0.006 in
Galvanized
Not Galvanized
Elongation
15 %

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T351, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.