Zoro Homepage

Flat Bar Stock, Aluminum, 3 in Over. W

  • Mfr # 61F.75X3-24

  • Zoro # G101840489


product price: $43.89
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.75 in
Temper
T6511
Length Tolerance
+/-2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.75X3-24
Zoro #
G101840489
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length Tolerance
+/-2 in
Width and Length
3 in x 24 in
Thickness (Decimal)
0.75 in
Width Tolerance
+/-0.024 in
Overall Width
3 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Standards
ASTM B221, AMS QQ-A-200/3
Typical Yield Strength (PSI)
37,000 psi
Finish
Mill
Tensile Strength
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.01 in
Typical Hardness
95
Typical Tensile Strength (PSI)
42,000 psi
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Brinell Hardness
95 BHN
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Material Grade
6061
Vickers Hardness
Not Available
Fabrication
Extruded
Minimum Temperature
-320 Degrees F
Shape
Flat
Appearance
Plain
Elongation
13 %
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.75 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.