Zoro Homepage

Flat Bar Stock, Aluminum, 3.5 in Over. W

  • Mfr # 61F.75X3.5-6

  • Zoro # G101840458


product price: $17.29
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.75 in
Temper
T6511
Alloy Type - Aluminum
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.75X3.5-6
Zoro #
G101840458
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width and Length
3 1/2 in x 6 in
Thickness (Decimal)
0.75 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.024 in
Overall Length
6 in
Overall Width
3 1/2 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Finish
Mill
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
ASTM B221, AMS QQ-A-200/3
Tensile Strength
42,000 psi
Typical Hardness
95
Typical Tensile Strength (PSI)
42,000 psi
Thickness Tolerance
+/-0.01 in
Typical Yield Strength (PSI)
37,000 psi
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Material Grade
6061
Rockwell Hardness
95 HRB
Vickers Hardness
Not Available
Appearance
Plain
Tolerance Rating
Standard
Fabrication
Extruded
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Shape
Flat
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 3 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.75 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.