Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar Stock, Aluminum, 4 in Over. W

  • Mfr # 13337_72_0

  • Zoro # G302643193


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
1 in
Temper
T651
Typical Hardness
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13337_72_0
Zoro #
G302643193
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Thickness (Decimal)
1 in
Width Tolerance
+/-0.01 in
Length Tolerance
+0.125 in/0 in
Width and Length
4 x 72 in
Overall Width
4 in
Overall Length
6 ft

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Typical Hardness
150
Standards
AMS 4123, AMS QQ-A-225/9, ASTM B211
Thickness Tolerance
+/-0.0025 in
Finish
Unpolished
Typical Yield Strength (PSI)
73,000 psi
Hardness Scale
BHN
Tensile Strength
80,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Alloy Type - Aluminum
7075
Metal Fabrication Process
Cold Worked
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Material Grade
7075
Heat Treatment
Tempered
Appearance
Metallic
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Minimum Temperature
890 Degrees F
Mechanical Finish
Mill
Brinell Hardness
150 BHN
Fabrication
Cold Rolled
Rockwell Hardness
87
Maximum Temperature
1,175 Degrees F
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Rectangular Bar, Aluminum, 7075, T651, Rectangular, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +/-0.01 in, 1 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.