Zoro Homepage

Flat Bar Stock, Aluminum, 5/8 in Over. W

  • Mfr # 61S.625-6

  • Zoro # G301840265


product price: $3.99
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.625 in
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61S.625-6
Zoro #
G301840265
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width and Length
5/8 in x 6 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.625 in
Width Tolerance
+/-0.009 in
Overall Width
5/8 in
Overall Length
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Typical Yield Strength (PSI)
37,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Standards
ASTM B221, AMS QQ-A-200/3
Typical Tensile Strength (PSI)
42,000 psi
Alloy Type - Aluminum
6061
Finish
Mill
Typical Hardness
95
Tensile Strength
42,000 psi
Thickness Tolerance
+/-0.009 in
Hardness Scale
BHN
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Heat Treatable
Heat Treatable
Fabrication
Extruded
Vickers Hardness
Not Available
Includes Material Certificate
No Certificates Included
Appearance
Plain
Maximum Temperature
300 Degrees F
Heat Treatment
Tempered
Rockwell Hardness
95 HRB
Minimum Temperature
-320 Degrees F
Material Grade
6061
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Tolerance Rating
Standard
Shape
Flat
Elongation
13 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Resistance Properties
Corrosion-Resistant

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 5/8 in Overall Width, Width Tolerance +/-0.009 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.