Zoro Homepage

Flat Bar Stock, Aluminum, 6 in Over. W

  • Mfr # 24F2X6-24

  • Zoro # G801840819


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
2 in
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24F2X6-24
Zoro #
G801840819
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Width Tolerance
+/-0.044 in
Thickness (Decimal)
2 in
Length Tolerance
+/-2 in
Width and Length
6 in x 24 in
Overall Length
24 in
Overall Width
6 in

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T351, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 2 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.