Zoro Homepage

Flat Bar Stock, Aluminum, 6 in Over. W

  • Mfr # 61S6-36

  • Zoro # G201840501


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
6 in
Temper
T6511
Thickness (Decimal)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61S6-36
Zoro #
G201840501
UPC #
-
Country of Origin
United States

Dimensions

Thickness
6 in
Thickness (Decimal)
6 in
Width and Length
6 in x 36 in
Width Tolerance
+/-0.044 in
Length Tolerance
+/-3 in
Overall Width
6 in
Overall Length
36 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 36 in Overall Length, Length Tolerance +/-3 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 6 in Thickness, Thickness Tolerance +/-0.044 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.