Zoro Select
Flat Corrugated Boxes, 11" x 11" x 5", Kraft, 25/Bundle
Mfr # 11R317
Zoro # G3056868
original price:
$1.12
12% off
Sold in multiples of 25 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 5", Kraft, 25/Bundle (11K636)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 5", Kraft, 25/Bundle (11K633)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle (11R312)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- ZORO SELECT Corrugated Boxes, 22" x 10" x 9", Kraft, 20/Bundle (493T46)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 8", Kraft, 15/Bundle (22XM31)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- ZORO SELECT ECT32 22 x 16 x 16 RSC, 22x16x16 in (60YP91)
- Zoro Select Shipping Cartons