Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 14" x 14" x 5", Kraft, 25/Bundle
Mfr # 11R365
Zoro # G3056621
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Book and Journal
Product Information
- Brand Zoro Select
- MFR # 11R365
- Zoro # G3056621
- UPC # 841436048491
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 5" |
Outside Height | 5 5/8 in |
Outside Width | 14 3/8 in |
Inside Height | 5 in |
Outside Length | 14 3/8 in |
Details
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 5 in, 14x14x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 5 5/8 in, 14 3/8x14 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES CBS-880 Horizontal Stainless Steel Band Sealer (CBS-880I)
- ATLAS Remote Switch Machine Left for Code 83 & True-Track HO Scale Trains (ATL2590)
- STANLEY JR. Stanley Jr. Toy Blower Plastic Black/Yellow 1 pc (RP007-SY)
- CARSON DELLOSA All Are Welcome Gather Together. Lets All Take Part. Poster (106056)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 5", Kraft, 25/Bundle (11K631)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 8", Kraft, 25/Bundle (5GMK7)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- Zoro Select Shipping & Moving Boxes