Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 22" x 22" x 4", Kraft, 10/Bundle
Mfr # 11A622
Zoro # G3096226
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 22 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 11A622
- Zoro # G3096226
- UPC # 841436072113
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 22 in |
Inside Depth | 4" |
Outside Width | 22 3/8 in |
Outside Length | 22 3/8 in |
Inside Height | 4 in |
Outside Height | 4 5/8 in |
Details
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 4 in, 22x22x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 22 3/8 in, Outside Height 4 5/8 in, 22 3/8x22 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear, Width: 29/32 in (TZe151)
- TAPECASE Circle Inventory Control Label, Use First, Pink, Pk1000 (16U948)
- TRU-COLOR PAINT Barberarot Pearl Air Brush Paint (TCP782)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle (22XK18)
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- ZORO SELECT Long Corrugated Boxes, 48" x 4" x 4", Kraft, 25/Bundle (11R277)
- ZORO SELECT Shipping Box, 24x18x12 in (55NN19)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle (11R280)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 7", Kraft, 10/Bundle (11A644)
- Zoro Select Shipping & Moving Boxes