Shop ZORO SELECT
See all product information
Create Account
Flat-Free Wheel, 10"dia, 225lb, 4.10/3.50-4
- Mfr # 53CM57
- Zoro # G3365728
product price:Â
$
20.49
/ea
Key Features
Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Hub Length
3 1/2 in
Fits Axle Dia.
5/8"
Tread
Sawtooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53CM57
- Zoro #
- G3365728
- UPC #
- 00194484302719
- Country of Origin
- China
- Item
- Flat-Free Wheel
- Caster Load Rating Range
- Light-Medium Duty
- Hub Type
- Centered
- Tread
- Sawtooth
- Caster Wheel/Tread Material
- Polyurethane
- Tire Sidewall No.
- 4.10/3.50-4
- Load Rating
- 225 lb
- Wheel Bearings
- Ball
- For Use With
- Hand Truck, Pressure Washer, Leaf Blower, Air Compressor, Generator, Garden Cart, Nursery Cart, Utility Cart
- Non-Marking
- Yes
- Frame Finish
- Powder Coated
- Application
- Carts
- Hub Material
- Steel
- Hub Color
- Gray
- Tread Color
- Black
- Wheel/Tread Material
- Polyurethane
- Load Rating Range
- 0 to 299 lb
- Hub Position
- Center Mount
- Tire Rim Type
- Standard
- Wheel Type
- Flat-Free
- Product Type
- Flat-Free Wheel
- Load Capacity - Maximum
- 225 lb
- Includes Spanner Bushing
- No
- Tread Shape
- Standard
Dimensions
- Hub Length
- 3 1/2 in
- Fits Axle Dia.
- 5/8"
- Wheel Dia.
- 10 in
- Wheel Width
- 3 in
- Tire Rim Dia.
- 6 in
- Tire Thickness
- 2 in
- Bore Dia.
- 5/8 in
- For Axle Size
- 5/8 in
Description
Flat-Free Wheel, 225 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.