Zoro Homepage

Flat Indicator Light, Green, 12VDC

  • Mfr # 24M129

  • Zoro # G4688817


product price: $8.99
/ea

Key Features

Voltage
12V DC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Green
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M129
Zoro #
G4688817
UPC #
190735435847
Country of Origin
Korea, Republic of

Dimensions

Size
12mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Height
0.53 in
Stem Thread Size
M12
Manufacturer Warranty Length
3 yr
Overall Width
0.53 in
Panel Cutout Diameter
12 mm
Overall Depth
1.5 in

Details

Item
Flush Panel Light
Voltage
12V DC
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Color
Green
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Average Life
100,000 hr
Standards
cRUus, RoHS
Current Drawn
20 mA
IP Rating
IP40
Body Material
ABS/Brass Plated Chrome
Voltage Rating - Maximum
12 V DC
Head Style
Flush
NEMA Enclosure Rating
No Enclosure
Lens Color
Green
Includes Lens
Lens Included
Lamp Color
Green
Includes Lamp Module
Lamp Module Included
Series
H12

Description

Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 12V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.