Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stock, 3003 Al, 3/16 In T, 3 In x 6 Ft

  • Mfr # SB-3003-0190-03-72

  • Zoro # G2840512


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
16,000 psi
Thickness
0.19 in
Temper
H14
Alloy Type
3003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3003-0190-03-72
Zoro #
G2840512
UPC #
847554024836
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width
3"
Thickness (Decimal)
0.187 in
Width Tolerance
+0.06 in/0 in
Length
72"
Length Tolerance
+0.06 in/0 in
Width and Length
3 in x 72 in
Overall Length
6 ft
Overall Width
3 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
16,000 psi
Temper
H14
Alloy Type
3003
Hardness Scale
BHN
Typical Tensile Strength (PSI)
22,000 psi
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Yield Strength (PSI)
16,000 to 21,000
Finish
Mill
Alloy Type - Aluminum
3003
Type
Corrosion Resistant
Typical Hardness
40
Tensile Strength
22,000 psi
Material Grade
3003
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Brinell Hardness
40 BHN
Shape
Rectangular
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Rockwell Hardness
47 HRB

Description

Aluminum Rectangular Bar, Aluminum, 3003, H14, Rectangular, 6 ft Overall Length, Length Tolerance +0.06 in/0 in, 3 in Overall Width, Width Tolerance +0.06 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 16,000 psi, Tensile Strength 22,000 psi, 40 BHN Brinell Hardness, 47 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.