Flat Stock, 5052 Al, 3/16 In T, 2 In x 6 Ft
Mfr # SB-5052-0190-02-72
Zoro # G1803505
product price:Â $72.79
/eaKey Features
Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.19 in
Temper
H32
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB-5052-0190-02-72
Zoro #
G1803505
UPC #
847554025772
Country of Origin
United States
Dimensions
Thickness
0.19 in
Width Tolerance
+0.063 in/0 in
Width
2"
Width and Length
2 in x 72 in
Length
72"
Thickness (Decimal)
0.187 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Overall Length
6 ft
Description
Aluminum Rectangular Bar, Aluminum, 5052, H32, Rectangular, 6 ft Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 BHN Brinell Hardness, 60 HRB Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.