Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stock, Al, 2024, 1 x 2 In, 6 Ft

  • Mfr # 24F1X2-72

  • Zoro # G3435634


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
1 in
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24F1X2-72
Zoro #
G3435634
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length Tolerance
+/-0.003 in
Width Tolerance
+/-0.002 in
Length
72"
Thickness (Decimal)
1.0 in
Width
2"
Width and Length
2 in x 72 in
Overall Length
6 ft
Overall Width
2 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Hardness Scale
BHN
Type
General Purpose
Thickness Tolerance
+/-0.003 in
Finish
Unpolished
Typical Tensile Strength (PSI)
68,000 psi
Alloy Type - Aluminum
2024
Standards
AMS 4120, AMS-QQ-A-225, ASTM B211
Typical Hardness
120
Typical Yield Strength (PSI)
47,000 psi
Alloy Type
2024
Tensile Strength
68,000 psi
Heat Treatment
Pre-Hardened
Brinell Hardness
120 BHN
Straightness Tolerance
Not Rated
Rockwell Hardness
120 HRB
Shape
Flat
Vickers Hardness
Not Available
Minimum Temperature
-320 Degrees F
Heat Treatable
Heat Treatable
Appearance
Plain
Material Grade
2024
Fabrication
Cold Rolled
Tolerance Rating
Standard
Maximum Temperature
300 Degrees F
Includes Material Certificate
Yes
Mechanical Finish
Mill
Elongation
15 %

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T351, Flat, 6 ft Overall Length, Length Tolerance +/-0.003 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Pre-Hardened, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4120, AMS-QQ-A-225, ASTM B211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.