Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stock, Al, 2024, 1/2 x 2 In, 6 Ft

  • Mfr # 61F.5X2-72

  • Zoro # G3128395


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.5 in
Temper
T6511
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.5X2-72
Zoro #
G3128395
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width
2"
Length Tolerance
+/-6 in
Width and Length
2 in x 72 in
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.003 in
Length
72"
Overall Width
2 in
Overall Length
6 ft

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T6511
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type
2024
Typical Yield Strength (PSI)
47,000 psi
Hardness Scale
BHN
Standards
AMS 4120, AMS-QQ-A-225, ASTM B211
Type
General Purpose
Typical Tensile Strength (PSI)
68,000 psi
Finish
Unpolished
Alloy Type - Aluminum
2024
Thickness Tolerance
+/-0.002 in
Typical Hardness
120
Tensile Strength
68,000 psi
Shape
Flat
Appearance
Plain
Tolerance Rating
Standard
Brinell Hardness
120 BHN
Mechanical Finish
Mill
Rockwell Hardness
120 HRB
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Fabrication
Cold Rolled
Includes Material Certificate
Yes
Vickers Hardness
Not Available
Heat Treatment
Pre-Hardened
Minimum Temperature
-320 Degrees F
Material Grade
2024
Elongation
15 %

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 2 in Overall Width, Width Tolerance +/-0.003 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Pre-Hardened, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4120, AMS-QQ-A-225, ASTM B211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.