Zoro Homepage

Flat Stock, Al, 2024, 3/4 x 2 1/2 In, 3 Ft

  • Mfr # 24F.75X2.5-36

  • Zoro # G3478151


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.75 in
Temper
T351
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24F.75X2.5-36
Zoro #
G3478151
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width
2-1/2"
Length Tolerance
+/-3 in
Width and Length
2-1/2 in x 36 in
Thickness (Decimal)
0.75 in
Width Tolerance
+/-0.008 in
Length
36"
Overall Length
36 in
Overall Width
2 1/2 in

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T351, Flat, 36 in Overall Length, Length Tolerance +/-3 in, 2 1/2 in Overall Width, Width Tolerance +/-0.008 in, 0.75 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Cold Rolled, Heat Treatment Pre-Hardened, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 120 HRB Rockwell Hardness, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.