Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stock, Al, 2024, 3/4 x 4 In, 6 Ft

  • Mfr # 24F.75X4-72

  • Zoro # G2581966


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.75 in
Temper
Cold Finish
Alloy Type - Aluminum
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24F.75X4-72
Zoro #
G2581966
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Length Tolerance
+/-6 in
Length
72"
Width Tolerance
+/-0.01 in
Width and Length
4 in x 72 in
Width
4"
Thickness (Decimal)
0.75 in
Overall Length
6 ft
Overall Width
4 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
47,000 psi
Temper
Cold Finish
Alloy Type - Aluminum
2024
Typical Tensile Strength (PSI)
68,000 psi
Alloy Type
2024
Finish
Unpolished
Typical Yield Strength (PSI)
47,000 psi
Type
General Purpose
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.0025 in
Standards
AMS 4120, AMS QQ-A-225, ASTM B211
Typical Hardness
120
Hardness Scale
BHN
Tensile Strength
68,000 psi
Material Grade
2024
Heat Treatment
Tempered
System of Measurement
Inch
Shape
Rectangular
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
120 BHN
Resistance Properties
Wear-Resistant

Description

Aluminum Rectangular Bar, Aluminum, 2024, Rectangular, 6 ft Overall Length, Length Tolerance +/-6 in, 4 in Overall Width, Width Tolerance +/-0.01 in, 0.75 in Thickness, Thickness Tolerance +/-0.0025 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, Standards AMS 4120, AMS QQ-A-225, ASTM B211, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.