Zoro Homepage

Flat Stock, Al, 6061, 1 1/2 x 3 In, 6 Ft

  • Mfr # 61F1.5X3-72

  • Zoro # G3083911


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
1.5 in
Temper
T6511
Typical Tensile Strength (PSI)
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F1.5X3-72
Zoro #
G3083911
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 in
Length Tolerance
+/-6 in
Width and Length
3 in x 72 in
Width Tolerance
+/-0.024 in
Length
72"
Width
3"
Thickness (Decimal)
1.5 in
Overall Length
6 ft
Overall Width
3 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Typical Tensile Strength (PSI)
45,000 psi
Thickness Tolerance
+/-0.014 in
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Standards
AMS-QQ-A-200, ASTM B221
Alloy Type
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Type
Corrosion Resistant
Hardness Scale
BHN
Finish
Unpolished
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Minimum Temperature
-320 Degrees F
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Shape
Flat
Brinell Hardness
95 BHN
Vickers Hardness
Not Available
Maximum Temperature
300 Degrees F
Fabrication
Extruded
Tolerance Rating
Standard
Appearance
Plain
Straightness Tolerance
Not Rated
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in
Elongation
13 %
Galvanized
Not Galvanized

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.