Zoro Homepage

Flat Stock, Al, 6061, 3/4 x 1 In, 6 Ft

  • Mfr # 61F.75X1-72

  • Zoro # G3501495


product price: $36.39
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.75 in
Temper
T6511
Standards
AMS-QQ-A-200, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.75X1-72
Zoro #
G3501495
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width
1"
Width and Length
1 in x 72 in
Length Tolerance
+/-6 in
Thickness (Decimal)
0.75 in
Length
72"
Width Tolerance
+/-0.012 in
Overall Length
6 ft
Overall Width
1 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Standards
AMS-QQ-A-200, ASTM B221
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
Alloy Type
6061
Finish
Unpolished
Hardness Scale
BHN
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.01 in
Type
Corrosion Resistant
Tensile Strength
45,000 psi
Metal Fabrication Process
Extruded
Fabrication
Extruded
Vickers Hardness
Not Available
Brinell Hardness
95 BHN
Appearance
Plain
Heat Treatment
Tempered
Minimum Temperature
-320 Degrees F
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Material Grade
6061
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Rockwell Hardness
95 HRB
Shape
Flat
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in
Elongation
13 %

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.75 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards AMS-QQ-A-200, ASTM B221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.