Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stock, Al, 6061, 3/4 x 2 In, 3 Ft

  • Mfr # 61F.75X2-36

  • Zoro # G3366641


product price: $38.55
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.75 in
Temper
T6511
Type
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.75X2-36
Zoro #
G3366641
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length
36"
Width Tolerance
+/-0.024 in
Length Tolerance
+/-3 in
Width and Length
2 in x 36 in
Thickness (Decimal)
0.75 in
Width
2"
Overall Width
2 in
Overall Length
36 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Type
Corrosion Resistant
Hardness Scale
BHN
Alloy Type
6061
Thickness Tolerance
+/-0.01 in
Alloy Type - Aluminum
6061
Typical Yield Strength (PSI)
40,000 psi
Standards
AMS-QQ-A-200, ASTM B221
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Unpolished
Typical Tensile Strength (PSI)
45,000 psi
Typical Hardness
95
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Heat Treatable
Heat Treatable
Rockwell Hardness
95 HRB
Maximum Temperature
300 Degrees F
Appearance
Plain
Straightness Tolerance
Not Rated
Shape
Flat
Tolerance Rating
Standard
Heat Treatment
Tempered
Mechanical Finish
Mill
Vickers Hardness
Not Available
Minimum Temperature
-320 Degrees F
Material Grade
6061
Galvanized
Not Galvanized
Elongation
13 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+/-0.008 in

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 36 in Overall Length, Length Tolerance +/-3 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.75 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.