Zoro Homepage

Flat Stock, Al, 6061, 5/16 x 1 In, 6 Ft

  • Mfr # 61F.312X1-72

  • Zoro # G3440735


product price: $19.99
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Length Tolerance
+/-6 in
Width Tolerance
+/-0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.312X1-72
Zoro #
G3440735
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.312 in
Length Tolerance
+/-6 in
Width Tolerance
+/-0.012 in
Width
1"
Length
72"
Thickness (Decimal)
0.312 in
Width and Length
1 in x 72 in
Overall Width
1 in
Overall Length
6 ft

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type
6061
Alloy Type - Aluminum
6061
Standards
AMS-QQ-A-200, ASTM B221
Thickness Tolerance
+/-0.008 in
Finish
Unpolished
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Type
Corrosion Resistant
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Shape
Flat
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Fabrication
Extruded
Material Grade
6061
Maximum Temperature
300 Degrees F
Heat Treatment
Tempered
Rockwell Hardness
95 HRB
Minimum Temperature
-320 Degrees F
Vickers Hardness
Not Available
Mechanical Finish
Mill
Appearance
Plain
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Elongation
13 %
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.312 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.