Zoro Homepage

Flat Stock, LCS, Oiled, 1/16In T, 2 Wx4 Ft L

  • Mfr # 6SH16X24-48

  • Zoro # G2686406


product price: $69.49
/ea

Key Features

Length
4 ft.
Thickness
0.062 in
Material
Carbon Steel
Temper
Cold Finish
Style
Sheet Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SH16X24-48
Zoro #
G2686406
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Width
24"
Thickness
0.062 in
Width Tolerance
+/-0.125 in
Width - Carbon Steel
24 in
Length - Carbon Steel
4 ft
Thickness (Decimal)
0.062 in
Length Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
4 ft

Details

Material
Carbon Steel
Temper
Cold Finish
Style
Sheet Stock
Alloy Type
1008
Carbon Steel Standards
ASTM A36
Finish
Oiled
Grade - Carbon Steel
Low Carbon Steel
Hardness Scale
Rb
Typical Tensile Strength (PSI)
38,000 to 50,000 psi
Finish - Carbon Steel
Oiled
Thickness Tolerance
+/-0.0025 in
Type
General Purpose
Alloy Type - Carbon Steel
1008
Item - Carbon Steel
Sheet Stock
Typical Yield Strength (PSI)
25,000 to 35,000 psi
Typical Hardness
40 to 60
Item
Carbon Steel Sheet
Standards
ASTM 1008
Tensile Strength
38,000 psi
Yield Strength
25,000 psi
Shape
Sheet
System of Measurement
Inch
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Material Grade
1008
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Mechanical Finish
Mill
Machinability
55 %
Heat Treatable
Not Heat Treatable
Appearance
Oiled
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Yield Strength 25,000 psi, Fabrication Cold Rolled, Machinability 55 Percent, Rockwell Hardness Not Rated, Tensile Strength 38,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.