Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stock, Steel, 4140, 3/4x1 1/2 In, 6 Ft

  • Mfr # 40F.75X1.5-72

  • Zoro # G3288241


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F.75X1.5-72
Zoro #
G3288241
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
1.5 in
Length
6 ft
Length Tolerance
+/-6 in
Width Tolerance
-0.005 in
Overall Width
1 1/2 in
Overall Length
6 ft

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
Standards
ASTM A304, ASTM A322, ASTM A331
Hardness Scale
BHN
Typical Hardness
241 Max
Thickness Tolerance
0 in/-0.007 in
Material Grade
4140
Fabrication
Cold Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Shape
Rectangular
Yield Strength
60,000 psi
Tolerance Rating
Standard
Appearance
Unpolished
Maximum Temperature
1,300 Degrees F
Minimum Temperature
400 Degrees F
Tensile Strength
95,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
241 BHN
Rockwell Hardness
Not Rated
Machinability
66 %
Mechanical Finish
Mill
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.75 in, Thickness Tolerance 0 in/-0.007 in, Overall Length 6 ft, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 241 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Unpolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.