Flat Structural Washer, For Screw Size 3/4 in , Steel Hot Dipped Galvanized Finish, 1000 PK

  • Mfr # FWI5075G-1000P

  • Zoro # G8242647


product price:  $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1 15/32 in
Minimum Thickness
1/8 in
Maximum Thickness
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWI5075G-1000P
Zoro #
G8242647
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3/4 in
Outside Diameter
1 15/32 in
Minimum Thickness
1/8 in
Maximum Thickness
11/64 in
Inside Diameter
0.813 in
Inside Dia.
13/16 in
Thickness
0.122 to 0.177 in
Fits Bolt Sizes
3/4 in

Details

Item
Flat Structural Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Rockwell Hardness
HRC26
Thickness Tolerance
0.122 to 0.177 in
Application
Used for Structural Leveling
Type
Standard
RoHS Compliant
Not RoHS Compliant
Material Quality Standards
ASTM F436
Finish Type
Hot Dipped Galvanized
Material Type
Steel
Pack Size
Bulk Pack
For Use With
A325 and A490 Bolts
Bolt Compatibility
Grade 2
Hardness
26 HCR

Description

Structural Flat Washer, Low Carbon Steel, Hot Dipped Galvanized, Fits Bolt Sizes 3/4 In, Inside Dia. 13/16 In, Thickness 0.122 to 0.177 In, Thickness Tolerance 0.122 to 0.177 In, Rockwell Hardness HRC 26 to 47, Application Used for Structural Leveling, For Use Wit A325 and A490 Bolts For Use Wit, Meets/Exceeds ASTM F436, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.