Flat Structural Washer, For Screw Size 5/8 in , Steel Black Oxide Finish, 1000 PK

  • Mfr # FWI5062-1000P

  • Zoro # G6132497


product price:  $234.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
5/8 in
Outside Diameter
1 5/16 in
Minimum Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWI5062-1000P
Zoro #
G6132497
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
5/8 in
Outside Diameter
1 5/16 in
Minimum Thickness
7/64 in
Maximum Thickness
11/64 in
Inside Diameter
0.172 in
Fits Bolt Sizes
5/8 in
Inside Dia.
11/16 in
Thickness
0.110 to 0.177 in

Details

Item
Flat Structural Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Used for Structural Bolting
Rockwell Hardness
C38
Type
Standard
Finish Type
Black Oxide
Pack Size
Bulk Pack
Material Quality Standards
ASTM F436
Material Type
Steel
RoHS Compliant
Not RoHS Compliant
For Use With
Grade 5 and 8 Bolts
Bolt Compatibility
Grade 2
Hardness
38 HRC

Description

Structural Flat Washer, Steel, Plain, Fits Bolt Sizes 5/8 In, Inside Dia. 11/16 In, Thickness 0.110 to 0.177 In, Rockwell Hardness C38 to C45, Application Used for Structural Bolting, For Use Wit Grade 5 and 8 Bolts For Use Wit, Meets/Exceeds ASTM F436, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.