Zoro Homepage

Flat Surface Cleaner

  • Mfr # AR-ROTARY14SS

  • Zoro # G111755506


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Nozzle Size
1/4 in
Housing Material
Stainless Steel
Cleaning Path
14 in
Flow Rate
8 gpm
Operating Pressure - Maximum
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-ROTARY14SS
Zoro #
G111755506
UPC #
192216001176
Country of Origin
China

Dimensions

Nozzle Size
1/4 in
Nozzle Connection Size
3/8 in
Inlet Diameter
1/4 in
Overall Width
14 in

Details

Item
Surface Cleaner
Housing Material
Stainless Steel
Cleaning Path
14 in
Flow Rate
8 gpm
Operating Pressure - Maximum
4,000 psi
Flow - Maximum
8 gpm
Product Type
Rotary Surface Cleaner
Number of Nozzles
2
Application Surface
Hard Surfaces
Water Output Temperature - Maximum
180 Degrees F
Water Input Temperature - Maximum
180 Degrees F
Number of Wheels
0
Nozzle Connection Type
Quick-Release
Connection Type
Threaded
Inlet Gender
Male

Description

Surface Cleaner, 14 in Cleaning Path, Flow Rate 8 gpm, Stainless Steel Housing Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.