Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Surface Cleaner

  • Mfr # AR-ROTARY30SS

  • Zoro # G611755501


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Nozzle Size
1/4 in
Cleaning Path
30 in
Flow Rate
8 gpm
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-ROTARY30SS
Zoro #
G611755501
UPC #
192216001183
Country of Origin
China

Dimensions

Nozzle Size
1/4 in
Overall Width
30 in
Nozzle Connection Size
3/8 in
Inlet Diameter
1/4 in

Details

Item
Surface Cleaner
Housing Material
Stainless Steel
Cleaning Path
30 in
Flow Rate
8 gpm
Number of Wheels
4
Nozzle Connection Type
Quick-Release
Connection Type
Threaded
Number of Nozzles
3
Inlet Gender
Male
Operating Pressure - Maximum
5,000 psi
Water Output Temperature - Maximum
180 Degrees F
Flow - Maximum
8 gpm
Application Surface
Floors
Water Input Temperature - Maximum
180 Degrees F
Product Type
Rotary Surface Cleaner

Description

Surface Cleaner, 30 in Cleaning Path, Flow Rate 8 gpm, Stainless Steel Housing Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.