Shop BLU SHIELD
See all product information
Create Account
Tough Tek 3/8in. x 15' Rubber Pressure Washer Hose, 4000-16000 PSI, Kevlar Reinforced, 2PK
- Mfr # TTPW3815-NM-2pk
- Zoro # G616507334
product price:Â
$
208.99
/pk of 2, $104.50/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8 in
Hose Color
Blue
Material
Rubber
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTPW3815-NM-2pk
- Zoro #
- G616507334
- UPC #
- -
- Country of Origin
- India
- Hose Color
- Blue
- Material
- Rubber
- Item
- Pressure Washer Hoses
- Application
- Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Dimensions
- Hose Inside Dia.
- 3/8 in
Description
The Blu Shield Tough Tek Rubber Pressure Washer Hose 3/8 x 15' 2-Pack combines industrial-grade performance with high-pressure capability and maximum durability. Made from 100% rubber with Kevlar braided reinforcement, each hose withstands 4000 PSI working pressure and 16,000 PSI burst rating while maintaining flexibility in extreme temperatures. The abrasion- and ozone-resistant outer layer enhances lifespan, and bend restrictors protect hose ends from premature wear. Each hose includes 3/8 Male NPT fixed and revolving ends for secure, kink-free operationideal for professionals who need reliable, compact, high-performance pressure washing gear.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.