Zoro Homepage
This item is Discontinued.
Zoro Select Flat Washer, , Carbon Steel Blue Phosphate Finish UST183084

Flat Washer, , Carbon Steel Blue Phosphate Finish (Discontinued)

  • Mfr # UST183084
  • Zoro # G3387091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST183084
Zoro #
G3387091
UPC #
-
Country of Origin
China

Dimensions

Fits Bolt Sizes
M10
Thickness
3 13/16 in
Inside Dia.
11-1/2"

Details

Item
Flat Washer
Material
Carbon Steel
Finish
Blue Phosphate
Color
Silver
Type
Standard

Description

Flat Washer, Material Carbon Steel, Finish Blue Phosphate, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.