This item is Discontinued.

Zoro Select Flat Washer, For Screw Size 1 1/8 in , Steel Black Oxide Finish, 215 PK B38200.112.0001

Flat Washer, For Screw Size 1 1/8 in , Steel Black Oxide Finish, 215 PK (Discontinued)

  • Mfr # B38200.112.0001
  • Zoro # G5603389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38200.112.0001
Zoro #
G5603389
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/8 in
Outside Diameter
2 1/4 in
Minimum Thickness
9/64 in
Maximum Thickness
9/64 in
Inside Diameter
1.25 in
Inside Diameter Tolerance
1.493-1.53
Outside Diameter Tolerance
2.743-2.78
Fits Bolt Sizes
1-1/8 in
Inside Dia.
1.250"
Thickness
0.134 in
Washer Outside Dia.
2 1/4 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Color
Silver
Rockwell Hardness
140HV
Type
SAE Flat Washer
Thickness Tolerance
0.136-0.192
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.21.1, SAE
Material Type
Steel
RoHS Compliant
RoHS Compliant
Pack Size
Bulk Pack
Finish Type
Black Oxide
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
Material Quality Standards
Not Rated
Removable
Removable
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
Bolt Compatibility
Grade 2
Washer Standards
ASME B18.22.1
Flat Washer Type
Flat Washer
Hardness
140 HV

Description

Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Finish Black Oxide, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Clear, Inside Diameter Tolerance 1.493-1.53, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.