Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 7750 PK B51410.025.0002

Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 7750 PK (Discontinued)

  • Mfr # B51410.025.0002
  • Zoro # G5591105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51410.025.0002
Zoro #
G5591105
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.034 in
Maximum Thickness
0.063 in
Inside Diameter
0.281 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in
Outside Diameter Tolerance
+0.015 in ; -0.005 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Application
General Purpose
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Thickness Tolerance
+0.016 in ; -0.013 in
Type
Flat Washer
Removable
Removable
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Pack Size
Bulk Pack
Resistance Properties
Corrosion-Resistant
RoHS Compliant
RoHS Compliant
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.22.1
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.034 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.